Page 1 of 13

Next

Compare
CFES12-1BUU

COMPARE

CFES12-1BUU

Description
CFES 12 1 BUU CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W SOL ECC CST

IKO

Part # CFES121BUU

BDI # 514071

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged
Global Part Number GPN: 238081

Price Inventory : Available to order
Loading Price
QTY
CF12-1VUUR

COMPARE

CF12-1VUUR

Description
CF 12 1 VUUR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CF121VUUR

BDI # 513843

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 237852

Price Inventory : Available to order
Loading Price
QTY
CF 12-1 WBUUR

COMPARE

CF 12-1 WBUUR

Description
CF 12 1 WBUUR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CF121WBUUR

BDI # 18202865

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFES12-1UU

COMPARE

CFES12-1UU

Description
CFES 12 1 UU CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W SOL ECC CST

IKO

Part # CFES121UU

BDI # 514074

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238084

Price Inventory : Available to order
Loading Price
QTY
CFSFU121B

COMPARE

CFSFU121B

Description
CFSFU121B CAM FOLLOWER ; 12MM STUD DIA W/CAGE EASY MOUNTING TYPE

IKO

Part # CFSFU121B

BDI # 21438406

Features

Roller Width - Inch: 0.551
Thread Size: Not Applicable
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY