Page 1 of 12

Next

Compare
CFKRE 52 VR

COMPARE

CFKRE 52 VR

Description
CFKRE 52 VR CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W ECC CST

IKO

Part # CFKRE52VR

BDI # 23281252

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | Single Row | High Carbon Steel Material | 64500N Static Load Rating | 33200N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 52 VUUR

COMPARE

CFKRE 52 VUUR

Description
CFKRE 52 VUUR CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W ECC CST

IKO

Part # CFKRE52VUUR

BDI # 23281256

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | Single Row | 64500N Static Load Rating | 33200N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 52

COMPARE

CFKRE 52

Description
CFKRE 52 CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W ECC CST

IKO

Part # CFKRE52

BDI # 23281242

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 52 R

COMPARE

CFKRE 52 R

Description
CFKRE 52 R CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W ECC CST

IKO

Part # CFKRE52R

BDI # 23281244

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 52 UU

COMPARE

CFKRE 52 UU

Description
CFKRE 52 UU CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W ECC CST

IKO

Part # CFKRE52UU

BDI # 23281246

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY