CRH52VUU

COMPARE

CRH52VUU

Description
CRH52VUU CAMFOLLOWER BEARING

IKO

Part # CRH52VUU

BDI # 514503

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238521

Price Inventory : Available to order
Loading Price
QTY
CRH52VBUUR

COMPARE

CRH52VBUUR

Description
CRH52VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH52VBUUR

BDI # 514502

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238520

Price Inventory : Available to order
Loading Price
QTY
CRH52VBUU

COMPARE

CRH52VBUU

Description
CRH52VBUU CAMFOLLOWER BEARING

IKO

Part # CRH52VBUU

BDI # 514501

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238519

Price Inventory : Available to order
Loading Price
QTY
CRH52VB

COMPARE

CRH52VB

Description
CRH52VB CAMFOLLOWER BEARING

IKO

Part # CRH52VB

BDI # 514500

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238518

Price Inventory : Available to order
Loading Price
QTY
CRH52V

COMPARE

CRH52V

Description
CRH52V CAMFOLLOWER BEARING

IKO

Part # CRH52V

BDI # 514499

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 82.55
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238517

Price Inventory : Available to order
Loading Price
QTY