Page 1 of 2

Next

Compare
CRH56VUU

COMPARE

CRH56VUU

Description
CRH56VUU CAMFOLLOWER BEARING

IKO

Part # CRH56VUU

BDI # 514508

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238526

Price Inventory : Available to order
Loading Price
QTY
CRH56VBUUR

COMPARE

CRH56VBUUR

Description
CRH56VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH56VBUUR

BDI # 514507

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238525

Price Inventory : Available to order
Loading Price
QTY
CRH56VB

COMPARE

CRH56VB

Description
CRH56VB CAMFOLLOWER BEARING

IKO

Part # CRH56VB

BDI # 514505

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238523

Price Inventory : Available to order
Loading Price
QTY
CRH56VBUU

COMPARE

CRH56VBUU

Description
CRH56VBUU CAMFOLLOWER BEARING

IKO

Part # CRH56VBUU

BDI # 514506

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238524

Price Inventory : Available to order
Loading Price
QTY
CRH56V

COMPARE

CRH56V

Description
CRH56V CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH

IKO

Part # CRH56V

BDI # 514504

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238522

Price Inventory : Available to order
Loading Price
QTY