CFE 10 VBM
Description
CFE 10 VBM CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE10VBM
BDI # 23280635
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Carbon Steel
CFE 10 VB
Description
CFE 10 VB CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE10VB
BDI # 23280633
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Carbon Steel
CFE 10 VUUR
Description
CFE 10 VUUR CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE10VUUR
BDI # 23280655
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CFE 10 VBUU
Description
CFE 10 VBUU CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE10VBUU
BDI # 23280641
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Carbon Steel
CFE 10 VBRM
Description
CFE 10 VBRM CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE10VBRM
BDI # 23280639
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Carbon Steel