Features
Roller Width - Inch:
0.386
Roller Width - Millimeter:
9.8
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
589119
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
589093
NART8R
Description
NART8R CAM FOLLOWER BEARING ; YOKE TYPE 0.945IN RLR DIA 0.315IN BORE
Part # NART8R
BDI # 515903
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Non-Separable | With Inner Ring
Global Part Number GPN:
238655
NART 8UUR/SG
Description
NART 8UUR/SG NEEDLE ROLLER BEARING ; 8MM ID X 24MM OD X 15MM W NON SEPARABLE
Part # NART8UUR/SG
BDI # 23285128
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 5900N Static Load Rating | 5640N Dynamic Load Rating
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.386
Roller Width - Millimeter:
9.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
589096