CFE 30-1 UU
Description
CFE 30 1 UU CAM FOLLOWER ; 41MM STUD X 85MM OD X 35MM W ECC CST
Part # CFE301UU
BDI # 20355242
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CFE 30-1 BUU
Description
CFE 30 1 BUU CAM FOLLOWER ; 41MM STUD X 85MM OD X 35MM W ECC CST
Part # CFE301BUU
BDI # 20355238
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Caged | Carbon Steel
CFKRE 85 VUU
Description
CFKRE 85 VUU CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST
Part # CFKRE85VUU
BDI # 23281318
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating
CFKRE 85 R
Description
CFKRE 85 R CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST
Part # CFKRE85R
BDI # 23281308
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating
CFKRE 85 UUR
Description
CFKRE 85 UUR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST
Part # CFKRE85UUR
BDI # 23281312
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating