Page 1 of 12

Next

Compare
CFE 30-1 UU

COMPARE

CFE 30-1 UU

Description
CFE 30 1 UU CAM FOLLOWER ; 41MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFE301UU

BDI # 20355242

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 30-1 BUU

COMPARE

CFE 30-1 BUU

Description
CFE 30 1 BUU CAM FOLLOWER ; 41MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFE301BUU

BDI # 20355238

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFKRE 85 VUU

COMPARE

CFKRE 85 VUU

Description
CFKRE 85 VUU CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFKRE85VUU

BDI # 23281318

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 85 R

COMPARE

CFKRE 85 R

Description
CFKRE 85 R CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFKRE85R

BDI # 23281308

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 85 UUR

COMPARE

CFKRE 85 UUR

Description
CFKRE 85 UUR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFKRE85UUR

BDI # 23281312

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY