CF30-2VR
Description
CF 30 2 VR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST
Part # CF302VR
BDI # 513982
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237992
CF30-2VBUUR
Description
CF 30 2 VBUUR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST
Part # CF302VBUUR
BDI # 513981
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement
Global Part Number GPN:
237991
CF30-2VB
Description
CF 30 2 VB CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST
Part # CF302VB
BDI # 513978
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement
Global Part Number GPN:
237988
NUCF 30 2 BR
Description
NUCF 30 2 BR CAM FOLLOWER ; 20MM STUD X 90MM OD X 35MM W HD CST
Part # NUCF302BR
BDI # 23284402
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Carbon Steel Cage Material | 121000N Static Load Rating | 90300N Dynamic Load Rating
CFKR 90
Description
CFKR 90 CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST
Part # CFKR90
BDI # 23281114
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating