Page 1 of 10

Next

Compare
CF30-2VR

COMPARE

CF30-2VR

Description
CF 30 2 VR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CF302VR

BDI # 513982

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 237992

Price Inventory : Available to order
Loading Price
QTY
CF30-2VBUUR

COMPARE

CF30-2VBUUR

Description
CF 30 2 VBUUR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CF302VBUUR

BDI # 513981

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Full Complement
Global Part Number GPN: 237991

Price Inventory : Available to order
Loading Price
QTY
CF30-2VB

COMPARE

CF30-2VB

Description
CF 30 2 VB CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CF302VB

BDI # 513978

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Full Complement
Global Part Number GPN: 237988

Price Inventory : Available to order
Loading Price
QTY
NUCF 30 2 BR

COMPARE

NUCF 30 2 BR

Description
NUCF 30 2 BR CAM FOLLOWER ; 20MM STUD X 90MM OD X 35MM W HD CST

IKO

Part # NUCF302BR

BDI # 23284402

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Carbon Steel Cage Material | 121000N Static Load Rating | 90300N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKR 90

COMPARE

CFKR 90

Description
CFKR 90 CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CFKR90

BDI # 23281114

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY