CFKRE 32 VUUR
Description
CFKRE 32 VUUR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W ECC CST
Part # CFKRE32VUUR
BDI # 23281192
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Single Row | 19700N Static Load Rating | 13500N Dynamic Load Rating
CFKRE 32 VR
Description
CFKRE 32 VR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W ECC CST
Part # CFKRE32VR
BDI # 23281188
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 19700N Static Load Rating | 13500N Dynamic Load Rating
CFKRE 32 UU
Description
CFKRE 32 UU CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W ECC CST
Part # CFKRE32UU
BDI # 23281182
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
CFKRE 32
Description
CFKRE 32 CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W ECC CST
Part # CFKRE32
BDI # 23281178
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
CFKRE 30 VUUR
Description
CFKRE 30 VUUR CAM FOLLOWER ; 12MM STUD X 30MM OD X 14MM W ECC CST
Part # CFKRE30VUUR
BDI # 23281176
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.591
Stud Diameter - Millimeter:
15
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Single Row | 19700N Static Load Rating | 13500N Dynamic Load Rating