KR22-PP-A
Description
KR22-PP-A STUD TYPE TRACK ROLLER ; 10MM ID X 22MM OD
Part # KR22-PP-A
BDI # 1174897
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239983
KR22-X-PP
Description
KR22-X-PP STUD TYPE TRACK ROLLER ; 22MM X 10MM X 36MM DBL
Part # KR22-X-PP-A
BDI # 1174898
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240039
KR26-PP-A
Description
KR26-PP-A STUD TYPE TRACK ROLLER ; 26MM X 10MM X 36MM DBL
Part # KR26-PP-A
BDI # 1411798
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239984