3001-2RS
Description
3001-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 3001-2RS
BDI # 1411421
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258171
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591329
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591318
Self Aligning:
No
HFL3530-L564
Description
HFL3530-L564 DRAWN CUP ROLLER CLUTCH ; 35MM X 42MM X 30MM
Part # HFL3530-L564
BDI # 15068841
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No
HK2020-B-C01
Description
HK2020-B-C01 DRAWN CUP NDL RLR BRG ; 20MM BORE 26MM OD 20MM WD
Part # HK2020-B-C01
BDI # 1173927
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591074
Self Aligning:
No