3814-2RS
Description
3814-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 3814-2RS
BDI # 1172063
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258285
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3816-2RS
Description
3816-2RS ANGULAR CONTACT BALL BEARING ; DBL ROW 80MM X 100MM
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF2575-2RS-XL
Description
ZKLF2575-2RS-XL X-LIFE BALL BRG ; AXIAL 25MM ID X 75MM OD
Part # ZKLF2575-2RS-XL
BDI # 1412267
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3800-2RS
Description
3800-2RS ANGULAR CONTACT BALL BEARING ; DBL ROW 10MM ID 19MM OD
Part # 3800-2RS
BDI # 22132495
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3001-2RS
Description
3001-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 3001-2RS
BDI # 1411421
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258171
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)