SL1829/560-B-C3
Description
SL1829/560-B-C3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE
Part # SL1829/560-B-C3
BDI # 23553634
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
YRTC580-XL
Description
YRTC580-XL X-LIFE ROTARY TABLE BEARING ; POR NON RETURNABLE
Part # YRTC580-XL
BDI # 23662298
Features
Height - Millimeter:
90
Bore 1 - Inch:
22.835
Bore 2 - Millimeter:
580
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel