3218-2RS
Description
3218-2RS ANG CONTACT BALL BRG ; DOUBLE ROW NON RETURNABLE
Part # 3218-2RS
BDI # 1171999
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
258229
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
SL045017-D-PP-2NR
Description
SL045017-D-PP-2NR CYL ROLLER BEARING ; NON RETURNABLE 85MM X 130MM X 60MM
Part # SL045017-D-PP-2NR
BDI # 1182555
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Annular Slot | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
SL185020-A-BR-C3-2S
Description
SL185020-A-BR-C3-2S CYLINDRICAL RLLR BRG ; MTO NON RETURNABLE 2/CS
Part # SL185020-A-BR-C3-2S
BDI # 22390236
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL192319-TB-XL-C3
Description
SL192319-TB-XL-C3 X-LIFE CYL RLR BEARING ; NON RETURNABLE
Part # SL192319-TB-XL-C3
BDI # 19265413
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring | High Axial Load Capacity | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL045019-D-PP-2NR
Description
SL045019-D-PP-2NR CYL ROLLER BEARING ; NON RETURNABLE 95MM X 145MM X 67MM
Part # SL045019-D-PP-2NR
BDI # 24861918
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No