NUTR50
Description
NUTR50 CAM FOLLOWER BEARING ; 50MM BORE 90MM RLR DIA
Part # NUTR50-A
BDI # 1175946
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239844
PWTR4090-2RS-XL
Description
PWTR4090-2RS-XL X-LIFE CAM FOLLOWER BRG
Part # PWTR4090-2RS-XL
BDI # 1176695
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239862
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239837
KR90-X-PP-A
Description
KR90-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # KR90-X-PP-A
BDI # 1174933
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240050
NUKRE90-A
Description
NUKRE90-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKRE90-A
BDI # 21993527
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Labyrinth Seals