Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239959
KR47-PP
Description
KR47-PP STUD TYPE TRACK ROLLER ; 20MM ID X 47MM OD
Part # KR47-PP-A
BDI # 1181356
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239989
NUKRE47-X
Description
NUKRE47-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE
Part # NUKRE47-X-A
BDI # 1175907
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
590605
ZL5203-DRS
Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5203-DRS
BDI # 15093536
Features
Roller Width - Inch:
0.689
Thread Size:
M8
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Lip Seals on One Side
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged | Gap Seals
Global Part Number GPN:
239932