SNA 205 16
Description
SNA 205 16 INSERT BEARING ; 1INX2.0472INX1.6220IN
Part # 2101037215
BDI # 519117
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
41.2
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
UC 206 20
Description
UC 206 20 INSERT BEARING ; 1-1/4SINX2.4409INX1.5000IN
Part # 2101033228
BDI # 520336
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
NA 207 22
Description
NA 207 22 INSERT BEARING ; 1-3/8INX2.8346INX2.0118IN
Part # 2101033840
BDI # 517986
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
UC 210 50MM
Description
UC 210 50MM INSERT BEARING ; 50MMX3.5433INX2.0315IN
Part # 2101035420
BDI # 520367
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SA 205 16 N
Description
SA 205 16 N INSERT BEARING ; 1INX0.5906INX2.0472IN
Part # 2101032433
BDI # 518618
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar