NA 205 25MM
Description
NA 205 25MM INSERT BEARING ; 25MMX2.0472INX1.7441IN
Part # 2101046820
BDI # 517975
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NA 207 22
Description
NA 207 22 INSERT BEARING ; 1-3/8INX2.8346INX2.0118IN
Part # 2101033840
BDI # 517986
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NA 210 32 L3
Description
NA 210 32 L3 INSERT BEARING ; 2SINX3.5433INX2.4685IN L3 SEAL
Part # 2101035305
BDI # 518006
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
62.7
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
SA 207 22 G
Description
SA 207 22 G INSERT BEARING ; 1-3/8INX0.7480INX2.8346IN
Part # 2101033851
BDI # 518633
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NA 208 40MM
Description
NA 208 40MM INSERT BEARING ; 40MMX3.1496INX2.2165IN
Part # 2101041181
BDI # 517994
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar