SAF 210 32 G
Description
SAF210-32G FLANGE BEARING ; 2" ID 4B SQUARE 2" BORE CAST IRON
Part # 2101040872
BDI # 518680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.713
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Narrow Inner Race
Global Part Number GPN:
547702
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
NA 204 12
Description
NA 204 12 INSERT BEARING ; 3/4INX1.8504INX1.7126IN
Part # 2101031958
BDI # 517968
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
43.5
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NANFL 207 23
Description
NANFL 207 23 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 2101034094
BDI # 518100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.1
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
548093
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
SA 207 22 N
Description
SA 207 22 N INSERT BEARING ; 1-3/8INX0.7480INX2.8346IN
Part # 2101033849
BDI # 518634
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
NANFL 208 24
Description
NANFL 208 24 FLANGED BLOCK BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 HOLE
Part # 2101034458
BDI # 518103
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
548090
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
144