D120B11H
Description
D120B11H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 11 TEETH PILOT BORE
Part # 81018892
BDI # 20639315
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore