Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
140B17H
Description
140B17H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 17 TEETH PILOT BORE
Part # 81017103
BDI # 20639469
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore