160B28H
Description
160B28H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 28 TEETH PILOT BORE
Part # 81017184
BDI # 20639679
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore
160B26H
Description
160B26H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 26 TEETH PILOT BORE
Part # 81017182
BDI # 20639675
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Rough Bore
160B23H
Description
160B23H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 23 TEETH PILOT BORE
Part # 81017179
BDI # 20639669
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
160B25H
Description
160B25H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 25 TEETH PILOT BORE
Part # 81017181
BDI # 20639673
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore