Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
50BS17H 1-3/4
Description
50BS17H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 17 TEETH 3/4 BORE
Part # 81018123
BDI # 20642491
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17H 1.5 BORE
Description
50BS17H 1.5 BORE ROLLER CHAIN SPROCKET ; 50 17 TEETH 1 ROW HT
Part # 80062647
BDI # 20642479
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BB17H 1.25” BORE
Description
50BB17H 1.25” BORE ROLLER CHAIN SPROCKET ; 5/8" P 17T 1-1/4" BORE
Part # 32805
BDI # 20642481
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50BS17H 1 1/8 BORE
Description
50BS17H 1 1/8 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 17 TEETH 1-1/8 BORE
Part # 80064661
BDI # 20642483
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore