D50B12H
Description
D50B12H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 12 TEETH PILOT BORE
Part # 80064278
BDI # 20643227
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore