Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
D50B36H
Description
D50B36H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 36 TEETH PILOT BORE
Part # 81018983
BDI # 20643271
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore