Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
D50B52H
Description
D50B52H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 52 TEETH PILOT BORE
Part # 81018986
BDI # 20643281
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore