60BS13H 1.25” BORE KWY & SS
Description
60BS13H 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 13T HARDENED 1-1/4" BORE
Part # 32694
BDI # 20643573
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60BS13H 1-1/8” KWSS
Description
60BS13H 1-1/8” ROLLER CHAIN SPROCKET ; 3/4 PITCH 13T HARDENED 1-1/8 BORE KW SS
Part # 32919
BDI # 20643581
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
D50B13H
Description
D50B13H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 13 TEETH PILOT BORE
Part # 80064280
BDI # 20643229
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
80QD13H XSDS
Description
80QD13H XSDS ROLLER CHAIN SPROCKET ; ANSI 80 QD 13 TEETH
Part # 80063858
BDI # 20644559
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
D40B13H
Description
D40B13H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 13 TEETH PILOT BORE
Part # 80064243
BDI # 20642051
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore