80B21H
Description
80B21H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 21 TEETH PILOT BORE
Part # 80062829
BDI # 20645023
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
E60B21H
Description
E60B21H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 21 TEETH PILOT BORE
Part # 81019156
BDI # 20644509
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
40QD21H XSH
Description
40QD21H XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 21 TEETH
Part # 80063502
BDI # 20641165
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
60BS21H 1-1/2 KWSS
Description
60BS21H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH 1 -1/2 BORE
Part # 81018462
BDI # 20643779
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
60BTB21H
Description
60BTB21H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 21 TEETH TAPER LOCK
Part # 80063434
BDI # 20643803
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed