40BS23H 3/4 KWSS
Description
40BS23H 3/4 KWSS ROLLER CHAIN SPROCKET ; 40 23 TEETH 1 ROW HT
Part # 81017892
BDI # 20641581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.907
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
40BS23H 1-1/2
Description
40BS23H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 23 TEETH 1-1/2 BORE
Part # 81017887
BDI # 20641571
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
D50B23H
Description
D50B23H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 23 TEETH PILOT BORE
Part # 80064284
BDI # 20643253
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.938
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore