140B30H
Description
140B30H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 30 TEETH PILOT BORE
Part # 81017114
BDI # 20639491
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
160B26H
Description
160B26H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 26 TEETH PILOT BORE
Part # 81017182
BDI # 20639675
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Rough Bore
100B42H
Description
100B42H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 42 TEETH PILOT BORE
Part # 81016983
BDI # 20638681
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
16.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.43
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
160B25H
Description
160B25H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 25 TEETH PILOT BORE
Part # 81017181
BDI # 20639673
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Rough Bore