12441 H5L16
Description
12441 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LPD 8.625 10.625 .750
Part # 12441 H5L16
BDI # 18221144
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
6633 H5L16
Description
6633 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM RUP 8.500 10.000 .750
Part # 6633 H5L16
BDI # 18224581
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
0787 3774 V
Description
0787 3774 V SPLIT LIP SEAL ; NON RETURNABLE FKM 7.875 8.875 .437
Part # 0787 3774 V
BDI # 19055296
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
8.875
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
0775 10787 V
Description
0775 10787 V SPLIT LIP SEAL ; NON RETURNABLE FKM 7.750 9.250 .750
Part # 0775 10787 V
BDI # 18220781
Features
Housing Bore - Millimeter:
234.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
9.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
17855 H5L16
Description
17855 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LUPW 9.5 11.5 .813
Part # 17855 H5L16
BDI # 18222654
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
9.5
Shaft Diameter - Millimeter:
241.3
Inch - Metric:
Inch