JU060XP0

COMPARE

JU060XP0

Description
JU060XP0 FOUR-POINT CONTACT BALL BRG ; 4 POINT 6"X6.75" ODX0.5" WD

KAYDON

Part # KDN.JU060XP0

BDI # 22131778

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section | Nitrile Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY