JB042XP0
Description
JB042XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 4.25" IDX4.875" OD 2SL NBR
Part # KDN.JB042XP0
BDI # 22923079
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB042CP0
Description
JB042CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 4.25" IDX4.875" OD 2SL NBR
Part # KDN.JB042CP0
BDI # 22923075
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KB042XP0
Description
KB042XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 4.25" IDX4.875" OD STL OPEN
Part # KDN.KB042XP0
BDI # 22924204
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB042AR0
Description
KB042AR0 ANGULAR CONTACT BALL BRG ; REALI-SLIM 4.25" IDX4.875" OD STL OPEN
Part # KDN.KB042AR0
BDI # 22924196
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB042CP0
Description
KB042CP0 RADIAL CONTACT BALL BRG ; REALI-SLIM 4.25" IDX4.875" OD STL OPEN
Part # KDN.KB042CP0
BDI # 22924200
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing