Features
Other Features:
Components may or may not inter-mix among brands - WALDRON | Exposed Bolt
Coupling Type:
Gear Coupling
Part Type:
Gasket
254 KD 21 LS500
Description
254 KD 21 LS500 DISC COUPLING ; NON-RETURNABLE
Part # 2429900
BDI # 316933
35 K2 CFFS
Description
35 K2 CFFS CPLG END RING FASTENER SET ; NON-RETURNABLE
Part # 2270957
BDI # 318206
Features
Other Features:
Components may or may not inter-mix among brands - MAX-C
Coupling Type:
Elastomeric Coupling
Part Type:
Center Flange Fastener Set
35 K2 FH FB
Description
35 K2 FH FB ELASTOMERIC COUPLING ; NON-RETURNABLE
Part # 2301018
BDI # 318209
Features
Component:
Sleeve Assembly
Width - Millimeter:
123.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Width - Inch:
4.844