YCRS-16
Description
YCRS-16 CAM FOLLOWER BEARING ; 1IN ROLLER DIA STEEL SEALED
Part # YCRS-16
BDI # 1088965
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CRS-16
Description
CRS-16 STUD TRACK ROLLER ; 1IN OD 7/16-20UNF W/SEAL AND WASHER
Part # CRS-16
BDI # 1086248
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | With Seals and Internal Thrust Washers