6313ZZC3
Description
6313ZZC3 DEEP GROOVE BALL BEARING ; 65MM X 140MM X 33MM SHIELDED SR
Part # 6313ZZC3
BDI # 552488
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6302ZZC3
Description
6302ZZC3 BALL BEARING ; 15MM X 42MM X 13MM SHIELDED SR
Part # 6302ZZC3
BDI # 552415
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
60052RSC3
Description
60052RSC3 DEEP GROOVE BALL BEARING ; 25MM X 47MM X 12MM SEALED SR
Part # 60052RSC3
BDI # 1403085
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261054
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6905 ZZ
Description
6905 ZZ BALL BEARING ; 25MM BORE 42MM OD 9MM WD SR 2 MTL SHLD
Part # 6905ZZ
BDI # 552636
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261159
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No