JH-1616
Description
JH-1616 NEEDLE ROLLER BEARING ; 1" BORE 1-5/16" OD 1" WID
Part # JH-1616
BDI # 1087301
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN:
592314
Self Aligning:
No
TRA-2233
Description
TRA-2233 THRUST WASHER ; 1-3/8" BORE 1 2-1/16" OD 0.032" HGT
Part # TRA-2233
BDI # 1088743
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.032
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
RC-101410
Description
RC-101410 ROLLER CLUTCH BEARING ; 5/8IN X 7/8IN X 5/8IN W/INTEGRAL SPRING
Part # RC-101410
BDI # 1407941
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Integral Spring
Self Aligning:
No
JTT-1210
Description
JTT-1210 NEEDLE ROLLER BEARING ; 3/4" BORE 1" OD 5/8" WID
Part # JTT-1210
BDI # 1087496
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592453
Self Aligning:
No
60032RSC3
Description
60032RSC3 DEEP GROOVE BALL BEARING ; 17MM X 35MM X 10MM SEALED SR
Part # 60032RSC3
BDI # 1403082
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No