IR-242816
Description
IR-242816 NRB INNER RING ; 1-1/2" BORE 1-3/4" OD 1" WID
Part # IR-242816
BDI # 1087177
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592197
Self Aligning:
No
6213ZZC3
Description
6213ZZC3 DEEP GROOVE BALL BEARING ; 65MM X 120MM X 23MM SHIELDED SR
Part # 6213ZZC3
BDI # 552347
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
TRC-1220
Description
TRC-1220 THRUST WASHER ; 3/4" BORE 1-1/4" OD 0.092" HGT 10/PAK
Part # TRC-1220
BDI # 1407979
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.092
Bore 2 - Inch:
0.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
B-57
Description
B-57 NEEDLE ROLLER BEARING ; 5/16" BORE 1/2" OD 7/16" WID
Part # B-57
BDI # 1085875
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591783
Self Aligning:
No
JH-1616
Description
JH-1616 NEEDLE ROLLER BEARING ; 1" BORE 1-5/16" OD 1" WID
Part # JH-1616
BDI # 1087301
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Heavy Duty
Global Part Number GPN:
592314
Self Aligning:
No