NU228R-1C3FY
Description
NU228R-1C3FY CYLINDRICAL ROLLER BEARING ; 140MM ID X 250MM OD X 42MM WD
Part # NU228R-1C3FY
BDI # 552869
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
B-2414
Description
B-2414 NEEDLE ROLLER BEARING ; 1-1/2" BORE 1-7/8" OD 7/8" WID
Part # B-2414
BDI # 1407420
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591729
Self Aligning:
No
IR-242816
Description
IR-242816 NRB INNER RING ; 1-1/2" BORE 1-3/4" OD 1" WID
Part # IR-242816
BDI # 1087177
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592197
Self Aligning:
No
IR-243220
Description
IR-243220 NRB INNER RING ; 1-1/2" BORE 2" OD 1-1/4" WID
Part # IR-243220
BDI # 1087179
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592199
Self Aligning:
No
K20X28X25AH
Description
K20X28X25AH NRB CAGE AND ROLLER ASSEMBLY ; 20MM BORE 28MM OD 25MM WID
Part # K20X28X25AH
BDI # 1087559
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
Radial Roller | Hardened Steel Cage
Global Part Number GPN:
374636
Self Aligning:
No