NUKR40.2SK
Description
NUKR40.2SK CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NUKR40.2SK
BDI # 1407913
Features
Roller Width - Inch:
2.283
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class