22217LBKC3
Description
22217LBKC3 SPHERICAL ROLLER BEARING KIT ; 85MM BORE 150MM OD 36MM WID
Part # 10980077
BDI # 573826
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
A22196
Description
A22196 SPHERICAL ROLLER BEARING ; 49MM BOREX90MM ODX38MM WID SHAFT MOUNT
Part # 10420725
BDI # 580799
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22312LBC3
Description
22312LBC3 SPHERICAL ROLLER BEARING KIT ; 60MM BORE
Part # 10979840
BDI # 579803
Features
Enclosure:
Open
Bore Profile:
Straight
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Width - Millimeter:
46
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.905
Outside Diameter - Millimeter:
149.987
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22213LBC3
Description
22213LBC3 SPHERICAL ROLLER BEARING KIT ; 65MM BORE
Part # 10979978
BDI # 581539
Features
Enclosure:
Open
Bore Profile:
Straight
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Width - Millimeter:
31