CSEB22579H
Description
CSEB22579H CARTRIDGE ROLLER BEARING ; 4-15/16" BORE 8-3/4" OD 4-7/8" WID
Part # 10439307
BDI # 574506
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
184.15
Length Thru Bore - Inch:
7.25
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Double Collar | Double Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CEU3K55
Description
CEU3K55 CARTRIDGE BLOCK BALL BEARING ; 3-7/16" SHAFT DIA
Part # 10609566
BDI # 24108472
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Length Thru Bore - Millimeter:
100.813
Length Thru Bore - Inch:
3.969
Other Features:
Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Expansion
Features
Enclosure:
Open
Bore Profile:
Straight
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Width - Millimeter:
80
CSEB22579HK5
Description
CSEB22579HK5 CARTRIDGE ROLLER BEARING, 4 15/16" (SMARTCATALOG)
Part # 10526950
BDI # 26263411
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.753
Length Thru Bore - Millimeter:
200.025
Length Thru Bore - Inch:
7.875
Other Features:
Double Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
22226LBC3
Description
22226LBC3 SPHERICAL ROLLER BEARING KIT ; 130MM BORE
Part # 10979730
BDI # 574091
Features
Enclosure:
Open
Bore Profile:
Straight
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Width - Millimeter:
64