MU1222UM
Description
MU1222UM CYLINDRICAL ROLLER BEARING ; 110MM BORE 200MM OD 38 WID RBEC 1
Part # 10471634
BDI # 579044
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450793
Number of Rows of Rollers:
Single Row
M1224UV
Description
M1224UV CYLINDRICAL ROLLER BEARING ; 5.714" BORE 8.465" OD 1.575" WID RBEC 1
Part # 10471325
BDI # 582533
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Standard Capacity | 1 Rib Outer Ring with Retaining Ring | Narrow Width | Light Series | Cage on Outer Ring ID
Global Part Number GPN:
450046
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450427
Number of Rows of Rollers:
Single Row
M5230TV
Description
M5230TV CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Part # 10474864
BDI # 582888
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450188
Number of Rows of Rollers:
Single Row
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
55
Other Features:
Single Row | Heavy Duty | Single Collar | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
8.465
Length Thru Bore - Millimeter:
141.3
Outer Race Profile:
Spherical
Global Part Number GPN:
245425
Mounting Method:
Concentric Collar