60DSTL18H
Description
60DSTL18H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL18H
BDI # 589397
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
60DSTL23H
Description
60DSTL23H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL23H
BDI # 589401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
60DSTL24H
Description
60DSTL24H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL24H
BDI # 589402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60DSTL20H
Description
60DSTL20H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL20H
BDI # 589399
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60DSTL21H
Description
60DSTL21H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL21H
BDI # 589400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed