40FB14X1.000SS
Description
40FB14X1.000SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 40FB14X1.000SS
BDI # 588939
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.49
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore