100DSTL15H
Description
100DSTL15H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 100DSTL15H
BDI # 589413
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
40-2TLA15H
Description
40-2TLA15H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 40-2TLA15H
BDI # 589515
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
50-2TLA15H
Description
50-2TLA15H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLA15H
BDI # 589543
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
60-2TLB15H
Description
60-2TLB15H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 60-2TLB15H
BDI # 589572
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed