Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
27.178
Face Width - Inch:
1.07
Pitch:
6 DP
Other Features:
Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8 | Optional Hardened Teeth
Global Part Number GPN:
666133
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
30.734
Face Width - Inch:
1.21
Pitch:
6 DP
Other Features:
Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1 | Optional Hardened Teeth
Global Part Number GPN:
666134
Pressure Angle:
20 Degree
6B15-60 DWG 500-127
Description
6B15-60 DWG 500-127 BEVEL GEAR
Part # 6B15-60 DWG 500-127
BDI # 21443994
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
30.734
Face Width - Inch:
1.21
Pitch:
6 DP
Other Features:
4:1 Ratio | Coniflex Tooth Form | 1" Minimum Bore | Unhardened Teeth
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5