Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670458
Pressure Angle:
14.5
60DSTL23H
Description
60DSTL23H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 60DSTL23H
BDI # 589401
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
80DSTL23H
Description
80DSTL23H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 80DSTL23H
BDI # 589407
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore